Zoro Homepage

Pan, Holding (W/Single Handle)

  • Mfr # 18314-0101

  • Zoro # G502236621


product price: $35.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18314-0101
Zoro #
G502236621
UPC #
-
Country of Origin
United States

Description

Food Pan With Handle Third-Size, 2-1/2" Deep;Color: Amber;Depth: 2-1/2", 64 Mm;Length: 12-3/4", 324 Mm;Terminals: 3/16" Tab Terminals (2);Nsf Certified: Yes;Temp Range: -40 To 191 Degrees C, -40 To 375 Degrees F;Type: Third Size;Weight: 0.82 Lb;Width: 7", 178 Mm;Models Used In:;Carter Hoffmann Mc Series, Mc3W2H, Mt Series, Mz Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.