This item is Discontinued.

Carver By Covercraft Carver Sun-DURA Narrow Series Styled-to-Fit Boat Cover f/23.5ft V-Hull Center Console Shallo 71223NS-11

This item is Discontinued.

Carver By Covercraft

Carver Sun-DURA Narrow Series Styled-to-Fit Boat Cover f/23.5ft V-Hull Center Console Shallo (Discontinued)

Mfr # 71223NS-11
Zoro # G612299134
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71223NS-11
Zoro #
G612299134
UPC #
-
Country of Origin
United States

Description

Sun-DURA Narrow Series Styled-to-Fit Boat Cover for 23.5ft V-Hull Center Console Shallow Draft Boats - Grey *92in Max Beam Width Better known as “semi-custom covers, Styled-to-Fit boat covers are our best selling, most popular category of covers and for good reason. Value. Our Styled-to-Fit boat covers are designed to accommodate all popular hull styles and boat configurations. For example, a 21ft V-Hull Runabout boat cover will fit a 21ft V-Hull Runabout Sea Ray, Bayliner, Four Winns, Stingray, etc. The cover is not “custom to the specific boat, but a highly fitted cover designed to accommodate the primary characteristics of the boat style. Our Styled-to-Fit boat covers are great for travel*, mooring and storage, and feature: 1/4′′ strong, durable shock cord encased into hem for a snug fit Motor covers are sewn into outboard model boat covers. Some designs come with a separate motor cover *Trailerable boat covers must be properly installed and tied down. From Pontoon Boats to Tournament Ski Boats, Jon Boats to Center Console Fishing Boats, Carver has a Styled-to-Fit boat cover that right for you! Sun-DURA Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. and Imported. 7 Year Limited Warranty Features: Construction - Join seams are folded four-ply. No raw edges Stitching - Double stitch construction for added strength and durability Weather Resistant - Anti-wick thread throughout construction Double Reinforced - Tie-down loops sewn into hem Best Warranty in the Business - Best Warranty in the business based on fabric selection All Carver Covers are

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.