C5487UBBSG 54 x 85-90 in. Mossy Oak Shadow Grass Polyester 3-Bow Ready to Assemble Bimini Top Kit
- Mfr # C4V-C5487UBBSG
- Zoro # G504041933
product price:Â
$
1,161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4V-C5487UBBSG
- Zoro #
- G504041933
- UPC #
- 813095022747
- Country of Origin
- China
Description
Mossy Oak Shadow Grass Polyester 3-Bow Ready to Assemble Bimini Top Kit
Carver 3-Bow bimini tops are suitable for a wide variety of boats. Carver 3-Bow tops are the best way to protect yourself from the elements while attractively complimenting your boat. All standard tops are constructed of 7/8" brite-dipped anodized heavy wall aluminum tubing with high grade black nylon fittings.
Features- Excellent Quality
- An excellent choice for the avid hunter or for the boater that simply likes camouflage
- 100% Marine-grade polyester
- Mossy Oak Camo UV inhibitors for UV stabilization
- Durable water repellant anti-fungal & anti-microbial finish
- Superior grade materials for ultimate protection
- Made to deliver unprecedented durability and strength
- Ensures ease of use and excellent efficiency
- Color: Mossy Oak Shadow Grass
- Size: 54 x 85-90 in.
- Length: 6'
- Width: 85"-90"
- Height: 54"
- Material: Polyester
- Tube Type: Round Tube
- Top Type: 3-Bow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.