Shop SEA-DOG

328114-1 Stainless Steel Replacement Flag Pole - 30 in.

  • Mfr # 328114-1
  • Zoro # G903988020

product price: 
$
52.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
328114-1
Zoro #
G903988020
UPC #
35514328517
Country of Origin
China

Description

The flag is attached to the flagpole using nylon adjustable flagpole clips in conjunction with stainless steel, spring wire, quick release clips which allows mounting flexibility for a variety of flag or pennant sizes. For use on either 7/8" or 1" tubing. Maximum speed 10 MPH.

Specifications
  • Size: 30"
  • Material: Stainless Steel
  • Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.