Trailerable Flex-Fit PRO Universal Boat Cover - 17ftto 19ftCenterline, 96in Beam

  • Mfr # 79004

  • Zoro # G315562559


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyester
Length
19 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79004
Zoro #
G315562559
UPC #
194092269725
Country of Origin
United States

Dimensions

Length
19 in
Depth
13 in

Details

Color
Gray
Material
Polyester

Description

Carver's Trailerable Flex-Fit PRO Universal Boat Covers feature a strong and durable Poly-Flex II 5.3 oz. solution-dyed polyester construction with a urethane coating. They superior in water-repellency, fade-resistance, mildew-resistance, and breathability. Each cover includes a heavy-duty 1/4 shock cord sewn into the hem for a snug fit, as well as a double-stitched construction and reinforced tie-downloops for added strength and durability. Join seams are folded 4-ply with no raw edges. The 79004 model fits V-hull boats I/O or O/B and tri-hull boats I/O or O/B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.