Zoro Homepage

Ceiling Fan Downrod, 18", Satin Nickel

  • Mfr # 99272

  • Zoro # G6890858


product price: $23.15
/ea

Key Features

Material
Steel
Dia.
3/4 In
Finish
Satin Nickel
Length
18"
Recommended
10 Ft. Ceilings or Higher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99272
Zoro #
G6890858
UPC #
049694992727
Country of Origin
China

Dimensions

Dia.
3/4 In
Length
18"

Details

Item
Downrod, 18 In
Material
Steel
Finish
Satin Nickel
Recommended
10 Ft. Ceilings or Higher
Compatible
Hunter Ceiling Fans

Description

Downrod,18 In.,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.