Zoro Homepage

Downrod, 48", Nickel, Indoor

  • Mfr # 26023

  • Zoro # G6890681


product price: $49.99
/ea

Key Features

Width
3/4 in
Color
Silver
Standards
ETL Listed Downrod
Finish
Brushed Nickel
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26023
Zoro #
G6890681
UPC #
049694260239
Country of Origin
China

Dimensions

Width
3/4 in
Length
48 in

Details

Item
Downrod
Color
Silver
Standards
ETL Listed Downrod
Finish
Brushed Nickel
Material
Steel
For Use With
Hunter Ceiling Fans
Compatible With
Fan
Includes Batteries
No

Description

Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Brushed Nickel, Includes Batteries No, Material Steel, 3/4 in Width, 48 in Length, Silver, Standards ETL Listed Downrod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.