Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Handheld Remote, Black

  • Mfr # 99198

  • Zoro # G6891582


product price: $47.99
/ea

Key Features

Width
2.2"
Includes
2 AAA batteries
Length
1.5"
Finish
Black
Features
Handheld Control Allows You to Control your Fan's Four Speeds and Full-range Light Dimming, Pullchain Fans also Require 99199 Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99198
Zoro #
G6891582
UPC #
049694991980
Country of Origin
China

Dimensions

Width
2.2"
Length
1.5"
Height
4.8"

Details

Includes
2 AAA batteries
Item
Universal Handheld Remote
Finish
Black
Features
Handheld Control Allows You to Control your Fan's Four Speeds and Full-range Light Dimming, Pullchain Fans also Require 99199 Receiver
Compatible
New or Existing Casablanca Fans with Controls

Description

Remote for Fan/Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.