This item is Discontinued.

Casainc 2.5 GPM 10 in. Round Wall Mount Dual Shower Heads with Pressure Balance Valve in Matte Black CS-A3583-MB

This item is Discontinued.

Casainc

2.5 GPM 10 in. Round Wall Mount Dual Shower Heads with Pressure Balance Valve in Matte Black (Discontinued)

Mfr # CS-A3583-MB
Zoro # G416246631
UPC # 717259126930
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS-A3583-MB
Zoro #
G416246631
UPC #
717259126930
Country of Origin
China

Details

Color
Matte Black
Material
Stainless Steel

Description

The valve of this shower system is made of high quality and durable brass. It features a rainfall shower head and hand shower. The diverter allows you to switch from fixed shower to the handheld shower.Advanced pressure balance ceramic disc cartridge with cUPC certification can effectively protect you and your family from scalding injury caused by sudden changes in hot or cold water pressure.


  • Generously sized shower head delivers maximum coverage and premium surface finishes reduce wear and tear while maintaining smooth operation over time.
  • Easy-Clean Nozzles: Soft silicone spray nozzles prevent limescale buildup and allow quick wipe-clean maintenance for long-lasting performance.
  • Designed for consistent water temperature and added safety, ideal for family use.
  • Durable & Rust-Resistant Materials: Crafted with high-quality brass, stainless steel, and corrosion-resistant finishes built to last through daily use.
  • Easy Installation: Compatible with standard U.S. plumbing connections and includes all necessary mounting hardware for straightforward setup.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.