Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ActionPacs, Fresh Scent, 34.5 oz, PK186

  • Mfr # 97726

  • Zoro # G6069513


product price: $94.15
/pk 186, $0.51/ea
Free Shipping & Returns

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder/Gel
Cleaner Container Type
Tub
Fragrance
Fresh
Primary Chemical
Sodium Carbonate; Sodium Silicate; Enzymes; Phosphate Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97726
Zoro #
G6069513
UPC #
10037000977268
Country of Origin
United States

Dimensions

Cleaner Container Size
34.5 oz
Size
34.5 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder/Gel
Cleaner Container Type
Tub
Fragrance
Fresh
Primary Chemical
Sodium Carbonate; Sodium Silicate; Enzymes; Phosphate Free
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Effective to Remove
Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil
Form
Powder/Gel
Standards
Kosher Certified
Application
Automatic Dishwasher Detergent
Contains
62
Container Type
Tub
Includes
Includes three bags of 62 pacs each
For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Net Weight
8.967 lbs
Features
Platinum™ ActionPacs®—With a premium advanced triple action formula.

Description

Cascade® ActionPacs, Fresh Scent, 34.5 oz, 62/Bag, 3 Bags/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.