Zoro Homepage

ActionPacs, Fresh Scent, 38.6 oz Tub, 74PK

  • Mfr # 12052

  • Zoro # G116042755


product price: $45.69
/pk 74, $0.62/ea

Key Features

Fragrance
Fresh
Container Type
Tub
For Use On
Ceramics, Enamel, Fiberglass, Glass, Metal, Plastic
Effective to Remove
Cooked-On Grease, Food Particles, Oils, Organic Matter, Soil
Cleaner Form
Powder/Gel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12052
Zoro #
G116042755
UPC #
-
Country of Origin
United States

Details

Fragrance
Fresh
Container Type
Tub
For Use On
Ceramics, Enamel, Fiberglass, Glass, Metal, Plastic
Effective to Remove
Cooked-On Grease, Food Particles, Oils, Organic Matter, Soil
Cleaner Form
Powder/Gel
Item
Automatic Dishwasher Detergents
Application
Automatic Dishwasher Detergent

Description

Cascade ActionPacs dishwasher detergent powers away greasy residue for sparkling dishes. That's because every ActionPac combines the scrubbing power of Cascade and the grease-fighting power of Dawn dishwashing liquid to leave your dishes virtually spotless. Cascade ActionPacs are conveniently premeasured with no finicky wrapping-simply load your dishwasher, pop in an ActionPac, and go! Cascade ActionPacs are phosphate free. Plus, they dissolve quickly to unleash cleaning power early in the dishwasher cycle. For best results, use Cascade ActionPacs with Cascade Power Dry Rinse Aid for powerful drying and Cascade Dishwasher Cleaner to keep your dishwasher machine sparkling. Save up to 15 gallons of water per dishwasher load when you skip the pre-wash and run your dishwasher with Cascade ActionPacs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.