Zoro Homepage

Automatic Dishwasher Powder, PK7

  • Mfr # PGC 59535

  • Zoro # G901993330


product price: $93.95
/pk 7, $13.42/ea
Free Shipping & Returns

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Fresh
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC 59535
Zoro #
G901993330
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
75 oz
Size
75 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Fresh
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Effective to Remove
Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil
Net Weight
35.36 lbs
Application
Automatic Dishwasher Detergent
Standards
Kosher Certified
Form
Powder
For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Container Type
Box

Description

For under-counter dishwashers and cabinet-type automatic utensil washers. Leaves dishes virtually spotless. Gluten-free.


  • •For under-counter dishwashers and cabinet-type automatic utensil washers.
  • •Dishwasher detergent rinses away residue, leaves dishes sparkling and clean.
  • •Our Shine Shield formula provides excellent shine for your dishes and glasses.
  • •Phosphate free dishwasher detergent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.