Zoro Homepage

Complete ActionPacs, Fresh Scent, PK55

  • Mfr # 97720

  • Zoro # G806569180


product price: $25.85
/pk 63, $0.41/ea

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder/Gel
Cleaner Container Type
Tub
Fragrance
Fresh
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97720
Zoro #
G806569180
UPC #
37000977209
Country of Origin
United States

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder/Gel
Cleaner Container Type
Tub
Fragrance
Fresh
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
For Use On
Cooked-On Grease; Food Particles; Oils
Contains
63
Net Weight
2.722 lbs
Application
Automatic Dishwasher Detergent
Features
Complete® ActionPacs®—Needs no pre-wash.

Description

Cascade ActionPacs dishwasher detergent powers away greasy residue for sparkling dishes. That's because every ActionPac combines the scrubbing power of Cascade and the grease-fighting power of Dawn dishwashing liquid to leave your dishes virtually spotless. Cascade ActionPacs are conveniently premeasured with no finicky wrapping-simply load your dishwasher, pop in an ActionPac, and go! Cascade ActionPacs are phosphate free. Plus, they dissolve quickly to unleash cleaning power early in the dishwasher cycle. For best results, use Cascade ActionPacs with Cascade Power Dry Rinse Aid for powerful drying and Cascade Dishwasher Cleaner to keep your dishwasher machine sparkling. Save up to 15 gallons of water per dishwasher load when you skip the pre-wash and run your dishwasher with Cascade ActionPacs.


  • Formulated with the grease-fighting power of Dawn dish soap to tackle greasy messes.
  • Convenient, premeasured ActionPac with no finicky wrapping.
  • Phosphate free.
  • Easy to load without mess.
  • Use with Cascade Power Dry Rinse Aid and Cascade Dishwasher Cleaner for our best clean.
  • Save up to 15 gallons of water per dishwasher load when you skip the pre-wash and run your dishwasher with Cascade ActionPacs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.