Zoro Homepage

Dishwasher Detergent, Bottle, 120 oz, PK4

  • Mfr # 53987

  • Zoro # G212845649


product price: $68.75
/pk 4, $17.19/ea

Key Features

Washing Type
Machine Wash
Cleaner Form
Gel
Fragrance
Fresh
Standards
Annex III of the EU Cosmetics Regulation No 1223/2009, California Cleaning Products, OU Kosher Certified
Container Size
120 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53987
Zoro #
G212845649
UPC #
037000539872
Country of Origin
Czechia

Dimensions

Container Size
120 oz

Details

Washing Type
Machine Wash
Item
Dishwasher Detergent
Cleaner Form
Gel
Fragrance
Fresh
Standards
Annex III of the EU Cosmetics Regulation No 1223/2009, California Cleaning Products, OU Kosher Certified
Container Type
Bottle
Color
Blue
Flash Point
200.3 Degrees F
pH Value
Neutral
pH Level
8.6
NSF Rating
Not Rated
Product Label
Dishwashing Detergent

Description

Dishwasher Detergent, Washing Type Machine Wash, Container Type Bottle, Container Size 120 oz, Ready to Use/Concentrated Ready to Use, Fragrance Fresh, Product Series Dawn, Cleaner Form Gel, Product Label Dishwashing Detergent, Standards OU Kosher Certified, Color Blue, Flash Point 200.3 Degrees F, NSF Rating Not Rated, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.