Dishwasher Detergent, Machine Wash, PK4
Mfr # 15518
Zoro # G116129692
product price: $65.65
/pk 4, $16.41/eaKey Features
Container Type
Bag
Color
Clear
Container Size
33 ct
Washing Type
Machine Wash
Fragrance
Fresh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15518
Zoro #
G116129692
UPC #
10030772155186
Country of Origin
United States
Dimensions
Container Size
33 ct
Details
Container Type
Bag
Color
Clear
Washing Type
Machine Wash
Fragrance
Fresh
Item
Dishwasher Detergent
Cleaner Form
Pacs
Septic System Safe
Yes
Product Label
Dishwashing Detergent
Phosphate Free
Yes
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Bag, Container Size 33 ct, Ready to Use/Concentrated Ready to Use, Fragrance Fresh, Product Series Cascade Professional, Cleaner Form Pod, Product Label Dishwashing Detergent, Color Clear, Phosphate Free Yes, Properties Phosphate-Free, Septic System Safe, Septic System Safe Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.