Rinse Aid, 1 gal, Bottle, PK2
- Mfr # 71187
- Zoro # G221723396
product price:Â
$
372.99
/pk of 2, $186.50/ea
Free Shipping & Returns
Key Features
Fragrance
Unscented
Container Type
Bottle
Product Type
Rinse Aid
Label Number
7-05
Minimum RTU Yield per Container
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71187
- Zoro #
- G221723396
- UPC #
- 37000711879
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Fragrance
- Unscented
- Container Type
- Bottle
- Product Type
- Rinse Aid
- Item
- Rinse Aid
- Label Number
- 7-05
- Minimum RTU Yield per Container
- 1 gal
- EPA Registered
- No
- For Dispenser Series
- Closed Loop
- Label Color Coding
- Blue
- pH Value
- Neutral
- Series
- P&G Pro Line(R)
- Chemical Flow Rate
- Low
- Maximum RTU Yield per Container
- 1 gal
Description
Chemical Flow Rate Low, Label Number 7-05, Label Color Coding Blue, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Not Applicable, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Unscented, Standards Not Applicable, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.