Zoro Homepage

Bouffant Caps 21" Pleated

  • Mfr # EMPBC21P

  • Zoro # G711182054


product price: $65.65
/ea

Key Features

Dispenser Product Grouping
Bath Tissue Dispenser
Toilet Roll Type
Jumbo
Dispenser Configuration
12 x 10.25 x 5.625
Roll Capacity
Single Roll
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMPBC21P
Zoro #
G711182054
UPC #
-
Country of Origin
China

Details

Item
Bath Tissue Dispenser
Dispenser Product Grouping
Bath Tissue Dispenser
Toilet Roll Type
Jumbo
Dispenser Configuration
12 x 10.25 x 5.625
Roll Capacity
Single Roll
Color
Black

Description

Bouffant caps measuring 21 inches in diameter featuring a pleated design for enhanced flexibility and fit. These caps are designed to provide full hair coverage, commonly used in medical, food service, and cleanroom environments to maintain hygiene and prevent contamination. Made from lightweight, breathable material, they offer comfort during extended wear. The pleated construction allows for easy expansion and secure fit on various head sizes. These disposable caps are suitable for applications requiring sterile or hygienic conditions and are available in a pack of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.