Shop CASCADES PRO
See all product information
Create Account
Cascades, Tuff-Job S300 Airlaid Wipers, 12 X 13, White, 16PK
- Mfr # W300
- Zoro # G310826298
product price:Â
$
122.99
/pk of 16, $7.69/ea
Free Shipping & Returns
Key Features
Material
Wood Pulp
Color
White
Sheet Size
12" x 13"
Ply
1
Features
Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W300
- Zoro #
- G310826298
- UPC #
- 67220693009
- Country of Origin
- United States
- Item
- Cleaning Wipe
- Material
- Wood Pulp
- Color
- White
- Ply
- 1
- Features
- Durable
- Application
- Food Service
- Surfaces for Use On
- Grease Remover
Description
High absorbency, medium weight wipers are a versatile choice for everyday messes. Airlaid wipers are designed with bulk, softness and superior strength. Excellent for liquid, grease and oil cleanups. Durability and superior strength contribute to its economical cost per use for maintenance and machine shops, automotive and manufacturing facilities. Versatile material that delivers a strong performance in many general purpose uses and it's soft enough for use as a patient care washcloth. Reclosable twist-tie polybag allows for wipes to remain protected and makes them conveniently portable. Resealable Polybag. Towel/Wipe Type: Dry Wipes; Application: General Purpose; Materials: Cellulose; Latex Free Binder; Number of Plies: 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.