Cascades, Tuff-Job S500 High Performance Wipers, 10 X 13, White, 1100/roll

  • Mfr # W501

  • Zoro # G610826721


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Number of Sheets
1100
Length
13"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W501
Zoro #
G610826721
UPC #
067220695010
Country of Origin
United States

Dimensions

Length
13"
Width
10"

Details

Item
Cleaning Wipe
Material
Polypropylene
Color
White
Number of Sheets
1100
Application
Multipurpose
Features
Flexible
Surfaces for Use On
Liquid Remover

Description

A combination of flexible performance and durability makes high performance multifold wipers an ideal choice for absorbing spills. Virtually lint-free wipers are engineered for durability and strength. Highly absorbent for everything from basic wipe applications to tough liquid spills. Wipers are made with spunlace to make wiping jobs easier. They're an optimal product for the manufacturing, industrial, automotive, and transportation markets. Towel/Wipe Type: Dry Wipes; Application: General Purpose; Materials: Spunlace; Number of Plies: 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.