Cleaning Towels, 1/4 Fold, White
- Mfr # W923
- Zoro # G416246082
product price:Â
$
41.79
/ea
Key Features
Number of Sheets
150
Material
Polyester, Rayon Blend
Color
White
Minimum Cleanroom Standards
None
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W923
- Zoro #
- G416246082
- UPC #
- 067220699230
- Country of Origin
- China
Dimensions
- Sheet Length
- 21 in
- Sheet Width
- 12 in
- Sheet Size
- 12 in x 21 in
Details
- Item
- Cleaning Towels
- Number of Sheets
- 150
- Material
- Polyester, Rayon Blend
- Color
- White
- Minimum Cleanroom Standards
- None
- Ply
- 1
- Lint Level
- Low Lint
- Features
- Antimicrobial, Dispenser-Style Packaging, Highly Absorbent
- Wipe Type
- Food Service Wipe
- Wipe Construction
- Hydro-Entangled (HEF)
- Product Type
- Cleaning Towels
- Series
- Tuff-Job(R) 900
- Cloth Density
- 60 g/sq m
- Shell Material
- Polyester, Rayon Blend
Description
Dry Wipe, Wipe Type Food Service Wipe, 1/4 Fold, Product Series Cascades Pro Tuff-Job(R) 900, Absorbency Level Heavy, Wet Strength Level Excellent, White, Minimum Cleanroom Standards None, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 21 in, Sheet Width 12 in, Number of Sheets 150, Ply 1, Primary Cleaning Application Drying
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.