Zoro Homepage

Foam Bowl 10 oz

  • Mfr # 10B20

  • Zoro # G211176331


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6.6 in. x 12.6 in. x 12 in.
Product Series
Tandem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B20
Zoro #
G211176331
UPC #
-
Country of Origin
China

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6.6 in. x 12.6 in. x 12 in.
Roll Capacity
Double Roll
Color
Gray
Product Series
Tandem

Description

This 10 oz foam bowl is designed for food service applications, made from durable foam material that helps keep hot foods hot and cold foods cold. Its seamless, one-piece construction prevents messes and enhances food containment. The bowl features a visible fill line for consistent portion control and is compatible with a variety of lids for secure packaging. Ideal for use in cafeterias, catering, food trucks, and ice cream shops, this bowl supports efficient serving and storage. The white foam design is lightweight and space-saving, suitable for both hot and cold food items, and is available in a pack of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.