Zoro Homepage
This item is Discontinued.
Cascades Pro Jumbo, Continuous Sheets, White, 6 PK B260

Jumbo, Continuous Sheets, White, 6 PK (Discontinued)

  • Mfr # B260
  • Zoro # G4073183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B260
Zoro #
G4073183
UPC #
67220612604
Country of Origin
United States

Dimensions

Roll Length
1900 ft
Sheet Size
3.5 in x 1900 ft
Sheet Width
3.5"
Roll Diameter
12"

Details

Item
Toilet Paper
Toilet Paper Type
Jumbo
Material
Fiber
Number of Sheets
Continuous
Color
White
Green Environmental Attribute
EPA, Green Seal
For Use With
Universal Jumbo Roll Bath Tissue Dispensers
Standards
EPA Compliant; Green-e Certified; Green Seal Certified; UL Certified
Tissue Type
Toilet
Number of Plies
2

Description

Cascades PRO Select Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.5" x 1900 ft, 6 Rolls/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.