
Paper Towel, 2 Ply, White, 12 PK
Mfr # K250
Zoro # G710795170
product price: $76.29
/pk 12, $6.36/ea
Free Shipping & Returns
Key Features
Color
White
Ply
2 Ply
Material
Fiber
Features
Absorbent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K250
Zoro #
G710795170
UPC #
067220662500
Country of Origin
United States
Details
Item
Paper Towel
Color
White
Ply
2 Ply
Material
Fiber
Features
Absorbent
Number of Sheets
250
Description
Jumbo kitchen roll towels have a high number of sheets per roll, making them a great choice for cleaning up big messes. Kitchen towel rolls help avoid run-outs and require minimal maintenance. Sturdy and absorbent - excellent for everyday use. Ideal for cleaning and wiping down surfaces. Towel/Wipe Type: Perforated Roll; Application: General Purpose; Materials: Paper; Number of Plies: 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.