
Paper Towel, 2 Ply, White, 30 PK
Mfr # K070
Zoro # G410792189
product price: $61.69
/pk 30, $2.06/eaKey Features
Color
White
Ply
2 Ply
Features
Soft
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K070
Zoro #
G410792189
UPC #
067220660704
Country of Origin
United States
Details
Item
Paper Towel
Color
White
Ply
2 Ply
Features
Soft
Material
Paper
Number of Sheets
70
Description
Durable, absorbent roll towels are perfect for small spills and kitchen messes. They are perfect for cleaning and wiping in foodservice, healthcare, laboratory and clinic settings. Made from recycled fiber and whitened without chlorine. Towel/Wipe Type: Perforated Roll; Application: General Purpose; Materials: Paper; Number of Plies: 2.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.