Zoro Homepage

Plastic Portion Cup 2 oz, Clear

  • Mfr # EPC200

  • Zoro # G011176296


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6.6 in. x 12.6 in. x 12 in.
Product Series
Tandem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC200
Zoro #
G011176296
UPC #
-
Country of Origin
China

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6.6 in. x 12.6 in. x 12 in.
Roll Capacity
Double Roll
Color
White
Product Series
Tandem

Description

This 2 oz plastic portion cup is made of durable, crack-resistant polypropylene and comes in a clear color. It features a translucent PET lid that allows easy viewing of contents. The cup is suitable for serving and transporting side sauces such as ranch dressing, marinara, salsa, salad dressing, and whipped butter. Available in clear and black, the sturdy construction ensures safe carryout and reliable use in food service applications. This product is available in a pack of 2500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.