Shop CASCADES PRO PREFORM
See all product information
Create Account
Cascades PRO Perform Interfold Napkins, 1 Ply6.50in Length, White, 16PK
- Mfr # CSDT410
- Zoro # G523365676
product price:Â
$
113.99
/pk of 16, $7.12/ea
Free Shipping & Returns
Key Features
Napkin Folded Dimensions
4-1/4 in
Napkin Color
White
Napkin Sheet Size
6-1/2 in
Ply
1
Features
Foldable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSDT410
- Zoro #
- G523365676
- UPC #
- 10067220604101
- Country of Origin
- United States
- Item
- Paper Napkin
- Napkin Color
- White
- Ply
- 1
- Features
- Foldable
Dimensions
- Napkin Folded Dimensions
- 4-1/4 in
- Napkin Sheet Size
- 6-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.