
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B166
Zoro #
G603665986
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
3"
Width
4 in
Sheet Width
4"
Roll Diameter
4.25"
Core Size
1.64"
Details
Item
Tissues
Toilet Paper Type
Roll
Number of Sheets
500
Color
White
For Use With
Universal Standard Roll Dispenser
Tissue Type
Toilet
Number of Plies
2
Description
Soft and absorbent bath tissue offers long-lasting quality. Economical. Great for use in restrooms, public facilities, schools, industrial settings, retail stores and quick-service restaurants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.