
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1960
Zoro #
G111223807
UPC #
-
Country of Origin
China
Dimensions
Sheet Width
11.0 in
Details
Paper Towel Type
Roll
Item
Paper Towels
Color
White
Ply
1-ply
Description
Scott Scottfold M Paper Towels measure 7.8 by 12.4 inches and feature a patented fold creating a 2-ply thickness that reduces tearing and tabbing. These white disposable hand towels come in a pack of 4,375 and have exclusive Absorbency Pockets with fast-drying ridges for improved absorbency and hand drying performance. Designed for hygienic, touchless dispensing, only the towel used is touched, minimizing waste. Compatible with most universal folded towel dispensers, these towels help reduce costs by preventing multiple dispensing and waste. They are made from durable material suitable for commercial use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.