
Roll Paper Towels, 2-ply Ply, 70 Sheets, White (Discontinued)
- Mfr # AR110001 / SB110016
- Zoro # G911176303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR110001 / SB110016
Zoro #
G911176303
UPC #
-
Country of Origin
China
Dimensions
Sheet Width
11.0 in
Details
Paper Towel Type
Roll
Item
Paper Towels
Color
White
Number of Sheets
70
Ply
2-ply
Description
AROCEP Ultra Germicidal Bleach 6% is a 1-gallon liquid disinfectant designed for cleaning, sanitizing, deodorizing, and disinfecting surfaces, available in a pack of 6. It effectively kills HIV-1 (AIDS virus) and Mycobacterium Tuberculosis (TB). The product meets NSF / ANSI 60 certifications for water treatment and holds NSF Nonfood Compounds B1, B2, D2, and Q4 certifications, ensuring compliance with safety standards for use in various applications requiring germicidal properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.