Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Center-Pull Paper Towels, 2 Ply, 1080 Sheets, 900 ft, White

  • Mfr # H142

  • Zoro # G215960646


product price: $74.99
/pk 6, $12.50/ea

Key Features

Roll Length
900 ft
Product Series
Select
Ply
2
Sheet Width
7.31 in
Number of Sheets
1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H142
Zoro #
G215960646
UPC #
-
Country of Origin
Canada

Dimensions

Roll Length
900 ft
Sheet Width
7.31 in
Roll Width
7.31 in
Core Dia.
2.25 in
Sheet Length
10 in
Roll Dia.
7.75 in

Details

Product Series
Select
Ply
2
Item
Paper Towels
Number of Sheets
1080
Paper Towel Type
Center-Pull
Color
White
Sheets per Roll
1080
Material
Paper

Description

Durable, absorbent center-pull towel rolls are an ideal choice for restroom use. They present an economical option for busy restrooms. Excellent for cleaning up minor spills and messes. From small facilities and production floors to high-traffic public settings and kitchens, our high-capacity paper towels provide absorbency and minimize waste with every sheet, handling spills of any size. with their one-at-a-time dispensing, help limit cross-contamination and reduce the spread of germs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.