Shop CASCADES PRO
See all product information
Create Account
Select Folded Paper Towels, C-Fold Towels, 1-Ply, 3.75 x 10, White, 198 Towels, 12PK
Mfr # H181
Zoro # G315960515
product price:Â
$
52.29
/pk of 12, $4.36/ea
Key Features
Paper Towel Type
C-Fold
Sheet Length
10 in
Sheet Width
11.44 in
Color
White
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H181
- Zoro #
- G315960515
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Sheet Length
- 10 in
- Sheet Width
- 11.44 in
Details
- Paper Towel Type
- C-Fold
- Color
- White
- Ply
- 1
- Item
- Paper Towels
- Material
- Paper
- Number of Sheets
- 198
Description
These paper towels are a cost-effective choice for hand drying. they are both reliable and absorbent, providing excellent value at an affordable price. Designed with consumer needs in mind, they're ideal for restrooms, kitchens, and offices. Featuring one-at-a-time dispensing, they help minimize waste and reduce cross-contamination. Opt for these multifold hand towels to combine quality, cost effectiveness and sustainability throughout your establishment.