Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Full Fold II Napkins, 1-Ply, 12 x 8.5, White, PK9600

  • Mfr # N155

  • Zoro # G512921944


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Napkin Color
Brown
Material
Paper
Ply
1
Uses Dispenser
Universal Table Top Full Fold Dispenser
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N155
Zoro #
G512921944
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Depth
8.5 in
Folded Width
6 in
Folded Depth
5 in
Napkin Folded Dimensions
5 in x 6 in
Unfolded Napkin Size
8.5 in x 12 in
Folded Napkin Width
6 in
Unfolded Napkin Width
12 in
Folded Napkin Length
5 in
Unfolded Napkin Length
8.5 in

Details

Napkin Color
Brown
Material
Paper
Ply
1
Uses Dispenser
Universal Table Top Full Fold Dispenser
Number of Napkins Per Container
800
Napkin Type
Dispenser
Bio Based
No
Bleached
No
Packs Per Case
12
FSC Certified
No
Item
Dispenser Napkins
Pack Count
800
For Use With
Universal Table Top Full Fold Dispenser
Color
Brown
Product Series
Select
Recyclable
No
Bpi Certified
No
Sfi Certified
No
Napkin Fold Type
Full Fold
Napkin Style
Dispenser
Usda Certified Bio Based
No
Compostable
No

Description

These full-fold napkins are both functional and reliable, making them ideal for high-traffic dining environments. Designed to fit universal dispensers, they help reduce napkin consumption, making them a smart choice for quick-service and fast-food restaurants. They provide a convenient solution for restaurants, cafés, snack bars, food trucks, and cafeterias.


  • Functional, reliable full fold napkins.
  • Work well in high-traffic dining settings.
  • Great for quick service and fast food restaurants.
  • Larger packs to limit dispenser refills.
  • They provide a convenient solution for restaurants, cafés, snack bars, food trucks and cafeterias.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.