Shop CASCADES PRO
See all product information
Create Account
Select Jumbo Toilet Paper, 2 Ply, 3.30in Width x 1000 ft Length, White, Fiber, 12PK
- Mfr # B140
- Zoro # G223364085
product price:Â
$
56.29
/pk of 12, $4.69/ea
Key Features
Roll Length
1000 ft
Sheet Width
3.3 in
Features
Long Lasting, Soft, Strong, Durable
Color
White
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B140
- Zoro #
- G223364085
- UPC #
- 67220611409
- Country of Origin
- United States
Dimensions
- Roll Length
- 1000 ft
- Sheet Width
- 3.3 in
Details
- Features
- Long Lasting, Soft, Strong, Durable
- Item
- Toilet Paper
- Color
- White
- Ply
- 2
- Material
- Fiber
- Compatible Mfg. Model Number
- DB12, DB09
Description
Well-suited for high-traffic restrooms with its long-lasting rolls, Compatible with Cascades Jumbo Toilet Paper Dispensers - double roll and single roll, Environmentally friendly with 100% recycled fibers, Ensures customer satisfaction with soft yet strong construction and reduces runouts, Safe for both sewer and septic systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.