Select Single Serve Luncheon Napkins, 1-Ply, 12 x 12, White, 6000PK

  • Mfr # N020

  • Zoro # G4594613


product price: $73.59
/pk 6000, $0.01/ea

Key Features

Color
White
Napkin Fold Type
Luncheon
Napkin Style
Luncheon
Ply
1
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N020
Zoro #
G4594613
UPC #
10067220670205
Country of Origin
United States

Dimensions

Width
12"
Length
12"
Folded Width
6"
Folded Depth
6"
Depth
12 in
Unfolded Napkin Length
12 in
Folded Napkin Width
6 in
Unfolded Napkin Width
12 in
Unfolded Napkin Size
12 in x 12 in
Folded Napkin Length
6 in
Napkin Folded Dimensions
6 in x 6 in

Details

Item
Luncheon Napkins
Color
White
Napkin Fold Type
Luncheon
Napkin Style
Luncheon
Ply
1
Pack Count
500
Material
Paper
Standards
EPA Compliant; Green Seal Certified; UL Certified
Features
Luncheon—Great for breakrooms and kitchens.
Number of Napkins Per Container
6000
Napkin Type
Luncheon
Bleached
No
Usda Certified Bio Based
No
Packs Per Case
12
Recyclable
No
Product Series
Select
FSC Certified
No
Bpi Certified
No
Bio Based
No
Sfi Certified
No
Napkin Pattern
Embossed
Compostable
No

Description

Strong and absorbent, these fully embossed luncheon napkins deliver consistent quality. Made from recycled fiber, these napkins meet EPA-recommended post-consumer fiber and recovered fiber content levels for commercial and industrial sanitary tissue products. These 2-ply, individually perforated roll towels are a convenient and cost-effective choice for cleaning in cafeterias, classrooms, kitchens, and breakrooms.


  • Made from recycled fiber and whitened without chlorine.
  • Performance driven solution : soft, resistant and highly absorbent
  • Fully embossed.
  • Perfect match for any kind of lunch.
  • Individually wrapped for more hygiene and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.