Select Multifold Paper Towels, 1 Ply, 250 Sheets, 197 ft, Natural, 16 PK

  • Mfr # H175

  • Zoro # G216451112


product price:  $37.65
/pk 16, $2.35/ea

Key Features

Product Series
Select
Ply
1
Roll Length
197 ft
Color
Natural
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H175
Zoro #
G216451112
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
197 ft
Sheet Width
9 in

Details

Product Series
Select
Ply
1
Color
Natural
Number of Sheets
250
Item
Paper Towels
Paper Towel Type
Multifold
Fold Type
Multi-Fold
Material
Paper

Description

These Multifold Paper Towels offer a perfect balance of quality and affordability, making them ideal for use in industrial, educational, foodservice, and retail settings. They meet EPA standards for recommended postconsumer fiber percentage and recovered fiber content levels for commercial and industrial sanitary tissue products making these towels are a sustainable choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.