Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Roll Paper Towels, 2-ply Ply, 166.6 ft, Natural

  • Mfr # K251

  • Zoro # G710844205


product price: $61.59
/pk 12, $5.13/ea

Key Features

Color
Natural
Product Series
Select
Roll Length
166.6 ft
Ply
2-ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K251
Zoro #
G710844205
UPC #
67220662517
Country of Origin
United States

Dimensions

Roll Length
166.6 ft

Details

Paper Towel Type
Roll
Item
Paper Towels
Color
Natural
Product Series
Select
Ply
2-ply

Description

Jumbo kitchen roll towels have a high number of sheets per roll, making them a great choice for cleaning up big messes. Kitchen towel rolls help avoid run-outs and require minimal maintenance. Sturdy and absorbent - excellent for everyday use. Ideal for cleaning and wiping down surfaces. Towel/Wipe Type: Perforated Roll; Application: Breakrooms; Food Service; Schools; Applicable Material: Multiple Surfaces; Materials: Paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.