Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tandem In-Counter Interfold Napkins Dispenser, 6.25 x 18 x 6.5, Black

  • Mfr # DN200

  • Zoro # G912921933


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Dispenser Material
Metal
Height
6.5 in
Depth
18 in
Width
6.25 in
Dispenser Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN200
Zoro #
G912921933
UPC #
759376181980
Country of Origin
United States

Dimensions

Height
6.5 in
Depth
18 in
Width
6.25 in
Dispenser Depth
18 in
Dispenser Width
6.25 in
Dispenser Height
6.5 in

Details

Dispenser Material
Metal
Dispenser Capacity
750
Dispenser Operation
Pull
Product Series
Tandem
Use Napkin Number
Interfold Napkins
Napkin Fold Type
Interfold
Dispenser Mounting
In-Counter
Dispenser Color
Black
Item
Napkin Dispensers

Description

The Cascades PRO TandemĀ® Interfold In-Counter Napkin Dispenser reduces waste and labor costs by dispensing one napkin at a time, every time. With its in-counter design, this dispenser allows for a clear, organized counter space, making it the ideal choice for any foodservice or retail setting. Its 750-napkin capacity helps extend napkin service through peak periods.


  • High-capacity, in-counter napkin dispenser.
  • Customizable OnDisplay advertising window.
  • Holds up to 750 Cascades PRO Perform interfold napkins.
  • One at a time napkin dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.