Zoro Homepage

Toilet, 2 Ply, 500/Roll Sheets, White, 80 PK

  • Mfr # B211

  • Zoro # G010433055


product price: $109.99
/pk 80, $1.37/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Toilet
Number of Sheets
500/Roll
Features
Septic Safe
Color
White
Sheet Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B211
Zoro #
G010433055
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
4 in
Sheet Length
3.25 in

Details

Toilet Paper Type
Toilet
Number of Sheets
500/Roll
Features
Septic Safe
Color
White
Ply
2

Description

This soft and absorbent Bathroom Tissue is gentle on the skin for a comfortable experience. This bathroom tissue is not only cost-effective and affordable, but is also suited to the various needs of industrial, educational, foodservice and retail establishments. Made from recycled fiber, it's safe for plumbing systems and standard septic tanks. The individually wrapped rolls guarantee optimal hygiene and convenient dispensing.


  • Soft and absorbent bath tissue offers long-lasting quality. Economical. Great for use in restrooms, public facilities, schools, industrial settings, retail stores and quick-service restaurants.
  • Soft and absorbent bath tissue offers long-lasting quality.
  • Economical.
  • Great for use in restrooms, public facilities, schools, industrial settings, retail stores and quick-service restaurants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.