Zoro Homepage

Toilet, 2 Ply, White, 12 PK

  • Mfr # B230

  • Zoro # G610433066


product price: $43.29
/pk 12, $3.61/ea

Key Features

Toilet Paper Type
Toilet
Roll Length
750 ft
Color
White
Features
Septic Safe
Sheet Width
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B230
Zoro #
G610433066
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
750 ft
Sheet Width
3.3 in

Details

Toilet Paper Type
Toilet
Color
White
Features
Septic Safe
Ply
2

Description

Combines strength and softness to meet your bath tissue needs. Jumbo rolls cut down on run-outs and reduce maintenance time. It's a great choice for high-traffic restrooms like public facilities, schools and food service venues. Safe for plumbing and septic systems.


  • Combines strength and softness to meet your bath tissue needs. Jumbo rolls cut down on run-outs and reduce maintenance time. It's a great choice for high-traffic restrooms like public facilities, schools and food service venues. Safe for plumbing and septic systems.
  • Combines strength and softness.
  • Jumbo rolls cut down on run-outs and reduce maintenance time.
  • Great choice for high-traffic restrooms like public facilities, schools and food service venues.
  • Safe for plumbing and septic systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.