Shop All Toilet Paper
Cascades Pro
Jumbo, 2 Ply, Continuous Sheets, White, 12 PK
Mfr # B140
Zoro # G4073509
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Material Fiber
- Roll Length 1000 ft
- Number of Sheets Continuous
- Ply 2
Product Information
- Brand Cascades Pro
- MFR # B140
- Zoro # G4073509
- UPC # 67220611409
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Length | 1000 ft |
Sheet Size | 3.5 in x 1000 ft |
Sheet Width | 3.3" |
Roll Diameter | 9" |
Details
Description
Cascades PRO Select Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.3" x 1000 ft, 12 Rolls/Carton
- •Combines strength and softness.
- •Jumbo rolls cut down on run-outs and reduce maintenance time.
- •Great choice for high-traffic restrooms like public facilities, schools and food service venues.
- •Safe for plumbing and septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, Gallon Pump Bottle (641451)
- BIG D Water-Soluble Deodorant, Mountain Air, 32 oz, PK12 (035800)
- GLOBAL EQUIPMENT Global Industrial„¢ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs (TS705)
- WYK Sorbents, 2 qt., 12 PK (2012)
- CASCADES PRO Select Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.3 in. x 750 ft, 12PK (B230)
- CASCADES PRO 2 Ply, 500/Roll Sheets, White, 96 PK (B040)
- CASCADES PRO White 2-Ply Jumbo Toilet Paper Roll, PK6 (T320)
- CASCADES PRO Standard, 1 Ply, 1210 Sheets, White, 80 PK (B150)
- CASCADES PRO Toilet Paper, 12 PK (B080)
- SCOTT Bathroom Tissue, White, 12 PK (KCC67805)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply, White, (451 Sheets/Roll, 60 Rolls/Case) (17713)
- Cascades Pro Toilet Paper