Shop All Toilet Paper
Cascades Pro
Standard, 1 Ply, 1210 Sheets, White, 80 PK
Mfr # B150
Zoro # G4072702
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 3.25"
- Number of Sheets 1210
- Sheet Size 4.25 in x 3.25 in
- Color White
Product Information
- Brand Cascades Pro
- MFR # B150
- Zoro # G4072702
- UPC # 10067220611505
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.25" |
Sheet Size | 4.25 in x 3.25 in |
Sheet Width | 4.3" |
Roll Diameter | 4.5" |
Details
Description
Cascades PRO Select Standard Bath Tissue, 1-Ply, White, 4.3 x 3.25, 1210/Roll, 80 Roll/Carton
- •Soft and absorbent bath tissue offers long-lasting quality.
- •Economical.
- •Great for use in restrooms, public facilities, schools, industrial settings, retail stores and quick-service restaurants.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1200 ml Foam Hand Soap Refill Cartridge, 2 PK (5382-02)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Cotton/Synthetic (FGA41306WH00)
- HTH Pool Care Tablet Chlorinating Chemicals 5 lb (42052)
- SMART BLOCK Urinal Screen, Cherry, PK12 (87787)
- CASCADES PRO 2 Ply, 500/Roll Sheets, White, 96 PK (B040)
- CASCADES PRO White 2-Ply Jumbo Toilet Paper Roll, PK6 (T320)
- CASCADES PRO Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (B140)
- CASCADES PRO Select Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.3 in. x 750 ft, 12PK (B230)
- CASCADES PRO Toilet Paper, 12 PK (B080)
- SOFIDEL AM Papernet, BIOTECH TOILET TISSUE, SEPTIC SAFE, 2-PLY, WHITE, 96PK (415596)
- SOFPULL Bathroom Tissue, White, 16 PK (GPC19516)
- Cascades Pro Toilet Paper