Shop All Toilet Paper
Cascades Pro
2 Ply, 500/Roll Sheets, White, 96 PK
Mfr # B040
Zoro # G4074495
product price: $69.15
/pk 96, $0.72/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition EcoLogo
- Roll Type Standard
- Material Fiber
- Roll Length 3.19"
- Sheets per Roll 500 Sheets
Product Information
- Brand Cascades Pro
- MFR # B040
- Zoro # G4074495
- UPC # 10067220610409
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.19" |
Sheet Size | 4" x 3.2" |
Sheet Width | 4" |
Details
Description
Cascades PRO Select Standard Bath Tissue, 2-Ply, White, 4 x 3.19, 500/Roll, 96/Carton
- •Soft and absorbent bath tissue offers long-lasting quality.
- •Economical.
- •Great for use in restrooms, public facilities, schools, industrial settings, retail stores and quick-service restaurants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WORKS Urinal Screen, Clean Cotton, PK10 (AWUS008-BX)
- EKCOS INNOVATIONS Ekcoscreen Blue/Fresh (EKS-3B-12)
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- GOJO 1200 ml Foam Hand Soap Cartridge, 2 PK (6364-02)
- CASCADES PRO Select Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.3 in. x 750 ft, 12PK (B230)
- CASCADES PRO White 2-Ply Jumbo Toilet Paper Roll, PK6 (T320)
- CASCADES PRO Standard, 1 Ply, 1210 Sheets, White, 80 PK (B150)
- CASCADES PRO Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (B140)
- CASCADES PRO Toilet Paper, 12 PK (B080)
- SOFPULL Bathroom Tissue, White, 6 PK (GPC19510)
- MORCON TISSUE Case, White, 12 PK (VT110)
- Cascades Pro Toilet Paper