Tuff-Job S300 Airlaid Wipers, 12 x 13, White, 50 Wipers, PK16

  • Mfr # W300

  • Zoro # G4583255


product price:  $90.89
/pk 16, $5.68/ea
Free Shipping & Returns

Key Features

Material
Cellulose; Latex Free Binder
Color
White
Sheet Size
12" x 13"
Number of Sheets
50
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W300
Zoro #
G4583255
UPC #
10067220693006
Country of Origin
United States

Dimensions

Sheet Size
12" x 13"
Length
13"
Width
12"

Details

Item
Towels & Wipes
Material
Cellulose; Latex Free Binder
Color
White
Number of Sheets
50
Ply
1
Paper Towel Type
Dry Wipes
Features
Resealable Polybag
Wipes per Container
50
Net Weight
12 lbs
Application
General Purpose
Packaging Type
Pack
Surfaces for Use On
Grease; Oil; Water

Description

Cascades PRO Tuff-Job S300 Airlaid Wipers, 12 x 13, White, 50/Pack, 16/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.