This item is Discontinued.

Cascades Pro Tuff-Job Hardwound Paper Towels, 1 Ply, 955 Sheets, 1035 ft, Blue W600

Tuff-Job Hardwound Paper Towels, 1 Ply, 955 Sheets, 1035 ft, Blue (Discontinued)

  • Mfr # W600
  • Zoro # G514760220
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W600
Zoro #
G514760220
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
12 in
Roll Length
1,035 ft
Roll Dia.
12.38 in
Sheet Width
12 in

Details

Item
Paper Towels
Paper Towel Type
Hardwound
Ply
1
Material
Polyester, Woodpulp
Number of Sheets
955
Features
Jumbo Roll
Product Series
Tuff-Job
Color
Blue

Description

Engineered for maximum durability and strength, Cascades PRO Tuff-Job Spunlace high performance wipers can handle all wet or dry wiping applications within any industrial task. Inherently low linting to minimize contamination on surfaces and engineered for high resistance to breakdown in harsh solvents and strong chemical solutions. The ideal replacement for rental shop towels and rags with extended reuse properties.


  • • High performance wipers are a strong choice for all your wiping needs from absorbing spills to staining furniture.
  • • Woodpulp and polypropylene fibers for superior absorbency, strength and durability.
  • • Resistant to harsh solvents and strong chemical solutions.
  • • Ideal alternative for rental shop towels or rags.
  • • Versatile in all cleaning and wiping applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.