Cart Cover, Bruin Blue Vinyl, 63 X 48 X 21, WZippers
- Mfr # 815073029694
- Zoro # G608116421
product price:
$
190.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63 in
Overall Width
48 in
Material
Vinyl w/Zippers
Color
Blue
Weight
8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 815073029694
- Zoro #
- G608116421
- UPC #
- 1507302969
- Country of Origin
- United States
Dimensions
- Overall Length
- 63 in
- Overall Width
- 48 in
- Depth
- 21 in
Details
- Material
- Vinyl w/Zippers
- Color
- Blue
- Weight
- 8 lb
Description
- •Durable fabric
- •Easy to clean
- •Multi-use: protects medical supplies, technology equipment, foodservice wares, tools, linens, hardware, and more.
- •Made in the USA
- •Diversity Supplier: WBENC/ WOSB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.