
Cart Cover, Bruin Blue Vinyl, 86 X 48 X 18, WZippers
Mfr # 815073029847
Zoro # G508116361
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
86 in
Overall Width
48 in
Material
Vinyl w/Zippers
Color
Blue
Weight
8 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
815073029847
Zoro #
G508116361
UPC #
1507302984
Country of Origin
United States
Dimensions
Overall Length
86 in
Overall Width
48 in
Depth
18 in
Details
Material
Vinyl w/Zippers
Color
Blue
Weight
8 lb
Description
- •Durable fabric
- •Easy to clean
- •Multi-use: protects medical supplies, technology equipment, foodservice wares, tools, linens, hardware, and more.
- •Made in the USA
- •Diversity Supplier: WBENC/ WOSB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.