Shop CASCO
See all product information
Create Account
Cart Cover, Bruin Grey Vinyl, 86 X 48 X 18, WZippers
- Mfr # 815073029847
- Zoro # G508116354
product price:
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
86 in
Overall Width
48 in
Material
Vinyl w/Zippers
Color
Grey
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 815073029847
- Zoro #
- G508116354
- UPC #
- 1507302984
- Country of Origin
- United States
- Material
- Vinyl w/Zippers
- Color
- Grey
- Weight
- 8 lb
Dimensions
- Overall Length
- 86 in
- Overall Width
- 48 in
- Depth
- 18 in
Description
- •Durable fabric
- •Easy to clean
- •Multi-use: protects medical supplies, technology equipment, foodservice wares, tools, linens, hardware, and more.
- •Made in the USA
- •Diversity Supplier: WBENC/ WOSB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.