Cart Cover, DAF Nylon, 74 X 36 X 24, WZippers

  • Mfr # 815073029762

  • Zoro # G108116440


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
74 in
Overall Width
36 in
Material
DAF Nylon w/Zippers
Color
Blue
Weight
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815073029762
Zoro #
G108116440
UPC #
1507302976
Country of Origin
United States

Dimensions

Overall Length
74 in
Overall Width
36 in
Depth
24 in

Details

Material
DAF Nylon w/Zippers
Color
Blue
Weight
8 lb

Description


  • •Durable fabric

  • •Easy to clean

  • •Multi-use: protects medical supplies, technology equipment, foodservice wares, tools, linens, hardware, and more.

  • •Made in the USA

  • •Diversity Supplier: WBENC/ WOSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.