Cart Cover, DAF Nylon, 74 X 60 X 21, WZippers

  • Mfr # 815073029809

  • Zoro # G708116376


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Length
74 in
Overall Width
60 in
Material
DAF Nylon w/Zippers
Color
Navy
Weight
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815073029809
Zoro #
G708116376
UPC #
1507302980
Country of Origin
United States

Dimensions

Overall Length
74 in
Overall Width
60 in
Depth
21 in

Details

Material
DAF Nylon w/Zippers
Color
Navy
Weight
8 lb

Description


  • •Durable fabric

  • •Easy to clean

  • •Multi-use: protects medical supplies, technology equipment, foodservice wares, tools, linens, hardware, and more.

  • •Made in the USA

  • •Diversity Supplier: WBENC/ WOSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.