Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anodized Aluminum Kinzua Knife, Black

  • Mfr # 64665

  • Zoro # G403665735


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
1
Handle Material
Anodized Aluminum
Handle Color
Black
Blade Length
4.75 in
Blade Type
Tanto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64665
Zoro #
G403665735
UPC #
21205646657
Country of Origin
United States

Dimensions

Blade Length
4.75 in
Overall Length
8.15 in
Width
1 in
Overall Width
1 in
Depth
1 in

Details

Item
Folding
Number of Blades
1
Handle Material
Anodized Aluminum
Handle Color
Black
Blade Type
Tanto
Blade Material
S35VN
Locking Blade
Yes
Blade Edge
Straight
Weight
3.4 oz
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.